Shop All General Purpose Metal Shelving
Hallowell
Additional Shelf, Cold Rolled Steel, PK5
Mfr # 5135-3612-5HG
Zoro # G7828021
product price: $97.59
/pk 5, $19.52/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Gauge 22 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5135-3612-5HG
- Zoro # G7828021
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Height | 1-1/4" |
Depth | 12" |
Width | 36" |
Details
Item | Shelf |
Color | Dark Gray |
Gauge | 22 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 500 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BFL8,1BGL2,1BGL5,1BLH9,1BLJ6,1BLK1,1BHL8,1BJL1,1BJL4,1BLN2,1BLN8,1BLP5,39K739,39K745,39K751,39K793,39K799,39K806, |
Shelf Style | Solid |
Green Certification or Other Recognition | GREENGUARD Certified |
Includes | (20) Clips, (5) Shelves |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Load Capacity | 500 lb |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 500 lb, Shelf Style Solid, Dark Gray, Includes (20) Clips, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- Hallowell General Purpose Metal Shelving