Shop All Wardrobe Lockers
Hallowell
96'' Natural Maple Wooden Locker Bench Top MBT96
Mfr # 434MBT96
Zoro # G711397427
Free Shipping & Returns
$429.99
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
- Brand Hallowell
- MFR # 434MBT96
- Zoro # G711397427
- Country of Origin United States
- Category Wardrobe Lockers
Description
This Hallowell 96'' natural maple wooden locker bench top MBT96 is the perfect addition to your locker room setup. Pair two compatible aluminum or stainless steel pedestals sold separately with this top to create a unique seating unit that can be placed wherever you need it most! All hardware for pedestal to bench top connection is included.**Constructed from laminated hardwood this bench top acts as a supportive and naturally attractive unit with plenty of space for seating. Place one assembled bench or combine multiple units next to lockers or in the center of the locker room. Guests and employees will love the look and convenience of this Hallowell pedestal!**Overall Dimensions:*Length: 96''*Width: 9 1/2''*Height: 1 1/4''
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
- ZORO SELECT Structural Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size (4UH97)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2048BC)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (U1228-3A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1PT)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3588-1PT)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- Hallowell Wardrobe Lockers