Shop All Industrial Storage Cabinets
Hallowell
48'' x 24'' x 72'' Tan Wardrobe Cabinet with Solid Doors - Unassembled 445W24PT
Mfr # 434445W24PT
Zoro # G211516618
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 434445W24PT
- Zoro # G211516618
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure uniform storage in your warehouse office or industrial facility with this Hallowell 48'' x 24'' x 72'' tan wardrobe cabinet with solid doors 445W24PT. This cabinet features a durable 22 gauge carbon steel body doors and shelf to ensure long-lasting use in your establishment. It also has corner foot gussets for additional stability. The interior is easily accessed by 2 solid doors with a 180 degree swing open feature. For smooth operation the doors ride on 16 gauge continuous piano hinges.This cabinet features a coat rod to hang up uniforms keeping them organized and easy to access. It also includes a top shelf with an ample 200 lb. capacity to hold items such as hats and other personal belongings or supplies. To securely store your items this unit includes a chrome-plated 3-point locking handle with a cylinder key lock. It ships unassembled; assembly is required.Overall Dimensions:Width: 48''Depth: 24''Height: 72''Shelf Capacity: 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Storage Cabinet, Pegboard Doors, 3 Adjustable Shelves, 24" x 48" (SSL3A2448PBD)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24PT)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- Hallowell Industrial Storage Cabinets