Shop All Industrial Storage Cabinets
Hallowell
48'' x 24'' x 72'' Black Combination Cabinet with Solid Doors - Unassembled 465C24ME
Mfr # 434465C24ME
Zoro # G511590967
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 434465C24ME
- Zoro # G511590967
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell 48'' x 24'' x 72'' black combination cabinet with solid doors 465C24ME. This versatile cabinet features a durable 22 gauge carbon steel body doors and shelves to ensure long-lasting use in your establishment. It also has corner foot gussets for additional stability. The interior is easily accessed by 2 solid doors with a 180 degree swing open feature. For smooth operation the doors ride on 16 gauge continuous piano hinges.This cabinet includes a half-width coat rod to hang up uniforms keeping them organized and easy to access. It also includes 1 full width shelf and 3 half-width shelves that each have a 200 lb. capacity to hold personal belongings or supplies. To securely store your items this unit includes a chrome-plated 3-point locking handle with a cylinder key lock. It ships unassembled; assembly is required.Overall Dimensions:Width: 48''Depth: 24''Height: 72''Shelf Capacity: 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Duraliner Diamond Shelf Liner, Clear 24"x10 Ft., PK6 (10F-CL5P10-06)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HWG4SC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18PT)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18ME)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204SS)
- Hallowell Industrial Storage Cabinets