Shop All Wardrobe Lockers
Hallowell
48'' Natural Maple Wooden Locker Bench Top MBT48
Mfr # 434MBT48
Zoro # G811397426
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434MBT48
- Zoro # G811397426
- Country of Origin United States
- Category Wardrobe Lockers
Description
This Hallowell 48'' natural maple wooden locker bench top MBT48 is the perfect addition to your locker room setup. Pair two compatible aluminum or stainless steel pedestals sold separately with this top to create a unique seating unit that can be placed wherever you need it most! All hardware for pedestal to bench top connection is included.**Constructed from laminated hardwood this bench top acts as a supportive and naturally attractive unit with plenty of space for seating. Place one assembled bench or combine multiple units next to lockers or in the center of the locker room. Guests and employees will love the look and convenience of this Hallowell pedestal!**Overall Dimensions:*Length: 48''*Width: 9 1/2''*Height: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- EAGLE MFG Metal Locking Ring (1601MR)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4503)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Red (HKL1515(24)-1RR)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1228-3A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- Hallowell Wardrobe Lockers