Shop All Bulk Storage Lockers
Hallowell
36'' x 36'' x 90'' Single Tier Add-On Bulk Storage Locker BSL363690-R-1A-HG
Mfr # 434BSL36361A
Zoro # G911131609
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434BSL36361A
- Zoro # G911131609
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell 36'' x 36'' x 90'' single tier add-on bulk storage locker BSL363690-R-1A-HG. This locker boasts a durable carbon steel construction to ensure long-lasting use. The panels feature a ventilated mesh design to promote air circulation and to provide easy visibility of the interior contents. This unit is constructed of one side and one front while your existing starter unit acts as the other side and your existing wall acts as the back of the locker. It does not have a top or bottom sold separately.**The interior is easily accessed by a 180 degree swing-open door that rides on 13 gauge 7-knuckle hinges for smooth operation. The door is built with 16 gauge flattened expanded metal welded with 12 gauge formed angles to create a rigid one-piece frame. This versatile locker has an oversized build making it ideal for storing large items.**This locker can be used as storage in manufacturing facilities transparent storage for the military or even as storage for tenants in an apartment building. It bolts together side-by-side with an existing starter unit sold separately to create additional storage space. It can not be used as a standalone unit. To securely store your items this unit includes an ergonomic steel handle with single-point thru-the-handle latching to accept a padlock sold separately. This locker ships unassembled; assembly is required.**Overall Dimensions:*Width: 36''*Depth: 36''*Height: 90''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- ADIROFFICE Large 6 Door Locker, Misty Green (ADI629-206-MGRN)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- Hallowell Bulk Storage Lockers