Shop All Bulk Storage Lockers
Hallowell
36'' x 36'' x 90'' Double Tier Add-On Bulk Storage Locker BSL363690-R-2A-HG
Mfr # 434BSL36362A
Zoro # G911131579
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434BSL36362A
- Zoro # G911131579
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell 36'' x 36'' x 90'' double tier add-on bulk storage locker BSL363690-R-2A-HG. This locker boasts a durable carbon steel construction to ensure long-lasting use. The panels feature a ventilated mesh design to promote air circulation and to provide easy visibility of the interior contents. This unit is constructed of one side and one front while your existing starter unit acts as the other side and your wall acts as the back of the locker. It does not have a top or bottom sold separately.**The interior is easily accessed by 180 degree swing-open doors that ride on 13 gauge 7-knuckle hinges for smooth operation. The doors are built with 16 gauge flattened expanded metal welded with 12 gauge formed angles to create a rigid one-piece frame. It features 2 tiers with a solid galvanized steel shelf that acts as a divider between the top and bottom opening. This versatile locker has an oversized build making it ideal for storing large items.**This locker can be used as storage in manufacturing facilities transparent storage for the military or even as storage for tenants in an apartment building. It bolts together side-by-side with an existing starter unit sold separately to create additional storage space. It can not be used as a standalone unit. To securely store your items this unit includes ergonomic steel handles with single-point thru-the-handle latching to accept padlocks sold separately. This locker ships unassembled; assembly is required.**Overall Dimensions:*Width: 36''*Depth: 36''*Height: 90''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Nesting Container, Gray, Fiberglass Reinforced Composite, 17 in L, 11 in W, 5 in H (9020085136)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4846EA4A2)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- ADIROFFICE 48in Locker for Kids, Misty Green, 2PK (ADI629-01-MGRN-PKG-2)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- Hallowell Bulk Storage Lockers