Hallowell

36'' x 18'' x 72'' Tan Wardrobe Cabinet with Solid Doors - Unassembled 435W18PT


product price: $647.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide secure uniform storage in your warehouse office or industrial facility with this Hallowell 36'' x 18'' x 72'' tan wardrobe cabinet with solid doors 435W18PT. This cabinet features a durable 22 gauge carbon steel body doors and shelf to ensure long-lasting use in your establishment. It also has corner foot gussets for additional stability. The interior is easily accessed by 2 solid doors with a 180 degree swing open feature. For smooth operation the doors ride on 16 gauge continuous piano hinges.This cabinet features a coat rod to hang up uniforms keeping them organized and easy to access. It also includes a top shelf with an ample 200 lb. capacity to hold items such as hats and other personal belongings or supplies. To securely store your items this unit includes a chrome-plated 3-point locking handle with a cylinder key lock. It ships unassembled; assembly is required.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.