Shop All Industrial Storage Cabinets
Hallowell
36'' x 18'' x 72'' Gray Storage Cabinet with Solid Doors - Unassembled 415S18HG
Mfr # 434415S18HG
Zoro # G911516604
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434415S18HG
- Zoro # G911516604
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell 36'' x 18'' x 72'' gray storage cabinet with solid doors 415S18HG. This cabinet features a durable 22 gauge carbon steel body doors and shelves to ensure long-lasting use in your establishment. It also has corner foot gussets for additional stability. The interior is easily accessed by 2 solid doors with a 180 degree swing open feature. For smooth operation the doors ride on 16 gauge continuous piano hinges.This cabinet features 1 opening and it has 4 shelves that easily adjust in 2'' increments for personalized storage. Each shelf has an ample 200 lb. capacity to hold personal belongings or supplies. To securely store your items this unit includes a chrome-plated 3-point locking handle with a cylinder key lock. It ships unassembled; assembly is required.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6SC0478-4CL)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- Hallowell Industrial Storage Cabinets