Shop All Cell Phone Lockers
Hallowell
27 in W, 30 1/2 in H, (3) Wide, (15) Openings
Mfr # UCTL392(30)-5A-K-PL
Zoro # G8182526
original price:
$926.64
5% off
new price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (15) Openings
- Overall Width 27 in
- Overall Depth 12 in
- Overall Height 30 1/2 in
- Opening Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # UCTL392(30)-5A-K-PL
- Zoro # G8182526
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 27 in |
Overall Depth | 12 in |
Overall Height | 30 1/2 in |
Opening Width | 7 1/2 in |
Opening Depth | 11 in |
Opening Height | 5 1/2 in |
Overall WxD | 27 in x 12 in |
Opening WxH | 7 1/2 in x 5 1/2 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Handle Type None, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 15, Opening Depth 11 in, Opening Height 5 1/2 in, Opening Width 7 1/2 in, Overall Depth 12 in, Overall Height 30 1/2 in, Overall Width 27 in, Includes Number Plate, Includes Number Plates Yes, Locker Finish Powder Coated, Locker Material Steel, Door Type Solid, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, White (30636TEXWHT)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R100)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- HALLOWELL 12 in (3) Wide, (15) Openings, Light Gray (UCTL392(30)-5A-PL)
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- HALLOWELL Cell Phone Locker, 30 1/2 in (1) Wide, (5) Openings (UCTL192(30)-5A-K-PL)
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, 4 in D (UVQ1052)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- Hallowell Cell Phone Lockers