Shop All Wardrobe Lockers
Hallowell
24'' x 24'' x 75'' Open-Front Welded Steel Red Sports Locker
Mfr # 434SBF4421RD
Zoro # G911131746
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,315.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434SBF4421RD
- Zoro # G911131746
- Country of Origin United States
- Category Wardrobe Lockers
Description
Provide convenient equipment access with this Hallowell 24'' x 24'' x 75'' open-front welded steel red sports locker with security box and foot locker WSBF442-1C-RR. Unique tubular design is made from cold-rolled sheet steel with 1/2'' flattened expanded metal on all four sides and a bright red finish throughout. Two single-prong hooks and a 1/2'' diameter coat rod that spans the width of the locker allow for easy bag and coat hanging. This locker is perfect for storing sports equipment athletic gear and personal belongings!**The built-in security box at the top of the unit featured a cold-rolled sheet steel design. Two heavy-duty 3 1/2'' hinges are welded into the door to ensure easy opening and closing. The box locks with a single-point padlock hasp lock to offer optimal peace of mind when storing valuables.**At the bottom of this unit a spacious foot locker with a reinforcing channel welded to the underside of the seat offers additional closed storage. Also constructed from cold-rolled steel it is designed with mini louvers at the front for ventilation. The rigid padlock hasp lock guarantees secure closure to protect the contents of the foot locker.**Overall Dimensions:*Width: 24''*Depth: 24''*Height: 74 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, White Oak (01MFL103610WK1)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 26 1/4 in L, 16 15/16 in W, 18 5/8 in H (1949231)
- 80/20 Torx 40 Ip L Hex Wrench (6066)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2PL-AM)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Black (U1282-2A-ME)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- Hallowell Wardrobe Lockers