No Product Image Available
Hallowell

24'' x 18'' x 75'' Open-Front Welded Steel Blue Sports Locker


product price: $1,196.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide convenient equipment access with this Hallowell 24'' x 18'' x 75'' open-front welded steel blue sports locker with security box and foot locker WSBF482-1C-GS. Unique tubular design is made from cold-rolled sheet steel with 1/2'' flattened expanded metal on all four sides and a bright blue finish throughout. Two single-prong hooks and a 1/2'' diameter coat rod that spans the width of the locker allow for easy bag and coat hanging. This locker is perfect for storing sports equipment athletic gear and personal belongings!**The built-in security box at the top of the unit featured a cold-rolled sheet steel design. Two heavy-duty 3 1/2'' hinges are welded into the door to ensure easy opening and closing. The box locks with a single-point padlock hasp lock to offer optimal peace of mind when storing valuables.**At the bottom of this unit a spacious foot locker with a reinforcing channel welded to the underside of the seat offers additional closed storage. Also constructed from cold-rolled steel it is designed with mini louvers at the front for ventilation. The rigid padlock hasp lock guarantees secure closure to protect the contents of the foot locker.**Overall Dimensions:*Width: 24''*Depth: 18''*Height: 74 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.