Shop All Industrial Storage Cabinets
Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 415S24SV-ME
Zoro # G7738272
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 415S24SV-ME
- Zoro # G7738272
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 24 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Red (QSB205RD)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18SVA-HG)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-HG)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6SC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- Hallowell Industrial Storage Cabinets