Shop All Industrial Storage Cabinets
Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 415S24HG
Zoro # G7738227
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 415S24HG
- Zoro # G7738227
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 72 in |
Width | 36 in |
Overall WxD | 36 in x 24 in |
Height of Cabinet | 72 in |
Overall Depth | 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHLB)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230BLUE)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6SC8478-4CL)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24A-ME)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24HG)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- Hallowell Industrial Storage Cabinets