Shop All Industrial Storage Cabinets
Hallowell
22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 415S18SV-HG
Zoro # G7738254
original price:
$501.70
7% off
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 415S18SV-HG
- Zoro # G7738254
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 72 in |
Width | 36 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5502)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18A-ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- Hallowell Industrial Storage Cabinets