Shop All Industrial Storage Cabinets
Hallowell
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 825S18A-ME
Zoro # G9898402
product price: $755.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 825S18A-ME
- Zoro # G9898402
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 48 in |
Overall Depth | 18 in |
Height of Cabinet | 78 in |
Overall WxD | 48 in x 18 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- HALLOWELL GEC™ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36"Wx18"Dx78"H, Gray (GM4SC6878-4HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6SC8478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (HW4SC6160-3CL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-HG)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270020BK)
- Hallowell Industrial Storage Cabinets