Shop All Wardrobe Lockers
Hallowell
12'' x 18'' x 78'' Tan Single 1-Tier Ventilated Wardrobe Locker - Assembled U1288-1HV-A-PT
Mfr # 434U12881VAP
Zoro # G911131708
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434U12881VAP
- Zoro # G911131708
- Country of Origin United States
- Category Wardrobe Lockers
Description
Provide secure storage for personal belongings with this Hallowell 12'' x 18'' x 78'' tan single 1-tier ventilated wardrobe locker - assembled U1288-1HV-A-PT. Boasting a sturdy sheet steel construction and a neutral tan finish this locker unit is durable enough to withstand extensive use in warehouses offices schools and industrial spaces. Every part is meticulously powder coated sealed and welded to provide an exceptionally durable interior and exterior. It includes a singular compartment with ventilated sides containing one hat shelf one double prong ceiling hook and two single prong wall hooks to allow for simplified item storage. Additionally the unit features 6'' feet that elevate the unit off the ground protecting the contents from dirt and potential harmful cleaning chemicals.**Thanks to the 72'' door height the locker compartment is easily accessible and generous in size. Fabricated from 14-gauge steel the door is designed with 5/8'' x 1 1/2'' diamond perforations to provide thorough ventilation of the interior. This wardrobe locker unit features a recessed stainless steel handle compatible with padlocks or built-in combination locks. The door includes a 16-gauge continuous piano hinge welded to the door and riveted to the frame for smooth opening and closing. This unit ships fully assembled.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91035)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Green (QUS221GN)
- GLARO Coat Rack, 1 Shelf, 48 In W, Satin Aluminum (501-48SA)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Beige (30636BEIGE)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1MB)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1A-HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Blue (93368BL-U)
- Hallowell Wardrobe Lockers