Shop All Wardrobe Lockers
Hallowell
12'' x 18'' x 78'' Gray Single 2-Tier Ventilated Wardrobe Locker - Unassembled U1288-2HDV-HG
Mfr # 434U12882HVH
Zoro # G711131694
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434U12882HVH
- Zoro # G711131694
- Country of Origin United States
- Category Wardrobe Lockers
Description
Provide secure storage for personal belongings with this Hallowell 12'' x 18'' x 78'' gray single 2-tier ventilated wardrobe locker - unassembled U1288-2HDV-HG. Boasting a sturdy sheet steel construction and a neutral gray finish this locker unit is durable enough to withstand extensive use in warehouses offices schools and industrial spaces. Every part is meticulously powder coated sealed and welded to provide an exceptionally durable interior and exterior. It includes two compartments with ventilated sides each containing one hat shelf one double prong ceiling hook and two single prong wall hooks to allow for simplified item storage. Additionally the unit features 6'' feet that elevate the unit off the ground protecting the contents from dirt and potential harmful cleaning chemicals.**Thanks to the 36'' door height each locker compartment is easily accessible and generous in size. Fabricated from 14-gauge steel the doors are designed with 5/8'' x 1 1/2'' diamond perforations to provide thorough ventilation of the interior. This wardrobe locker unit features a recessed stainless steel handle compatible with padlocks or built-in combination locks. The doors include 16-gauge continuous piano hinges welded to the door and riveted to the frame for smooth opening and closing. Assembly required.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3226-1PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- Hallowell Wardrobe Lockers