No Product Image Available
Hallowell

12'' x 12'' x 78'' Gray Single 6-Tier Ventilated Box Locker - Assembled U1228-6HV-A-HG


product price: $672.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide secure storage for personal belongings with this Hallowell 12'' x 12'' x 78'' gray single 6-tier ventilated locker - assembled U1228-6HV-A-HG. Boasting a sturdy sheet steel construction and a neutral gray finish this locker unit is durable enough to withstand extensive use in warehouses offices schools and industrial spaces. Every part is meticulously powder coated sealed and welded to provide an exceptionally durable interior and exterior. It includes a total of six compartments with ventilated sides each containing one hat shelf to allow the user to store belongings with ease. Additionally the unit features 6'' feet that elevate the unit off the ground protecting the contents from dirt and potential harmful cleaning chemicals.**Thanks to the 12'' door height each locker compartment is easily accessible and compact in size. Fabricated from 14-gauge steel each door is designed with 7/16'' x 15/16'' diamond perforations to provide thorough ventilation of the interior. This box locker unit features projecting single-point friction catch door pulls made for use with either padlocks or built-in locks. All doors include a 16-gauge continuous piano hinge welded to the door and riveted to the frame for smooth opening and closing. This unit ships fully assembled.**Overall Dimensions:*Width: 12''*Depth: 12''*Height: 78''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.