Shop All Grease Guns
Hallbauer
Mini Grease Gun, Push Hndl, 3700 psi
Mfr # 2PB20
Zoro # G1347491
original price:
$14.99
10% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk
- Grease Gun Handle Style Push
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 2 oz
- Max. Operating Pressure 3,700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallbauer
- MFR # 2PB20
- Zoro # G1347491
- Country of Origin Germany
- Category Grease Guns
Dimensions
Tool Length | 6 1/3 in |
Pipe Length | 1 in |
Overall Length | 6 1/4 in |
Rigid Hose Length | 1 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Push, Nozzle Extension Type Rigid Pipe, Max. Operating Pressure 3,700 psi, Cartridge Capacity Not Applicable, Bulk Capacity 2 oz, Pipe Length 1 in, Blue, Tube Material Plastic, Tether Style Standard Tool (Accessory Needed for Tethering), 1 oz, Tool Length 6 1/3 in, For Use With Grade 2 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, Bent Bolt 5 In (127 Mm) (M001865)
- TIMKEN TRB Single Cup <4 OD, 18724-2 (18724-2)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- PERFORMANCE TOOL Mini Grease Gun With Grease, W54205 (W54205)
- PERFORM TOOL Mini Grease Gun With Grease (PTL-W54205)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- MILWAUKEE TOOL Cordless Grease Gun Kit, With Stick Light (2446-21XC, 2351-20)
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- Hallbauer Grease Guns