Shop All Conduit Fittings
Halex
Service Entrance Cap, Aluminum
Mfr # 57925
Zoro # G308261957
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
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
- Brand Halex
- MFR # 57925
- Zoro # G308261957
- UPC # 51411579258
- Country of Origin United States
- Category Conduit Fittings
Description
Aluminum diecast Indoor or outdoor applications Use in an overhead service entrance Mounts on top of rigid or IMC conduit Serves as a connecting point for the service entrance wires UL listed Tray boxed
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- HALEX 90 DEG ELBOW ZINC 1/2 in.D (90291)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- HALEX 99526 2 in. Insulated Metallic Grounding Bushing (834564)
- HALEX Couplng Rigid Conduit Stl .5In (96401)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- Halex Conduit Fittings