Shop All Electrical Box Hardware
Halex
Halex 96252 0.75 in. Steel Electrical Metallic Tubing Rain Tight Connector
Mfr # 192078
Zoro # G204014060
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halex
- MFR # 192078
- Zoro # G204014060
- Country of Origin China
- Category Electrical Box Hardware
Details
Item | Connector |
Material | Steel |
Description
Features
- Steel Electrical Metallic Tubing Rain Tight Connector.
- For Outdoors.
- Use To Connect Electrical Metallic Tubing Conduit To Steel Outlet Box.
- Load Center Or Other Metal Enclosure In A Wet Location.
- Concrete Tight & Rain Tight.
- Size - 3/4 in.
- Dimension - 1.38 x 1.38 x 1.8 in.
- Item weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 4 AWG, PK50 (30019)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- DAYTON Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (31EG86)
- HALEX Box Spacer Rigid Indr Znc .5In (91641)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- HALEX Halex 64420 2 in. Electrical Metallic Tubing 90 Degree Elbow (665497)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2424A)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-6)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP1)
- Halex Electrical Box Hardware