Shop All Volleyball Equipment
Halex
Halex 40-20820 6 Play Volleyball Net
Mfr # 8437477
Zoro # G103913747
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halex
- MFR # 8437477
- Zoro # G103913747
- Country of Origin China
- Category Volleyball Equipment
Description
Features
- Sub Brand: Regent Sports
- Product Type: Volleyball Net
- Material: Mesh
- Color Family: Multicolored
- Recommended Age: 12 Years and up
- Official Size: 32'' x 3''3". 4" mesh nets. 1 1/4" top binding. 6 ply sleeve style net. Fits poles up to 1 1/2" diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Kit Valve (AR42832)
- YARDGARD Carriage Bolt w/Nut, 5/16-18"x1-1/4" (328502C)
- OREGON Carburetor Primer Bulb (49-034)
- JED POOL TOOLS SKIMMER BASKET RND8""X3"" (45-408)
- TANDEM SPORT Tandem Sport TSPASSCATCHER Pass Catcher (TSPASSCATCHER)
- TANDEM SPORT Tandem Sport TSQUADBLOCK Quad Blocker (TSQUADBLOCK)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- HEDSTROM VOLLEYBALL PVC NEON 8.5"" (54-5262BX)
- TACHIKARA Tachikara SV5WSC.CWSL Sensi-Tec Composite High Performance Volleyball - Cardinal-White-Silver Gray (SV5WSC.CWSL)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- HOME COURT Home Court 7SB Volleyball Courtline Steel Pegs (7SB)
- Halex Volleyball Equipment