Shop All Hydraulic Gear Pumps
Haldex
Concentric/Gear Pump 1.159 Cid, Cw Rotation 13.5 Gpm, 3000 Rpm
Mfr # 250944
Zoro # G2650832
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4000
- Max. RPM 3000
- Displacement @ High Pressure (cubic inches/rev.) 1.159 in
- Weight 7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haldex
- MFR # 250944
- Zoro # G2650832
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Max. Pressure | 4000 |
Max. RPM | 3000 |
Displacement @ High Pressure (cubic inches/rev.) | 1.159 in |
Weight | 7 lbs. |
Description
Gear Pumps (W900 Series): 1.159 CID, Rated GPM: 13.5, CW. Constructed of high strength aluminum housing and cast iron end covers. High performance, high efficiency at low and high speed operation, low noise. Keyway size 3/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open (B-85)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- HALDEX Concentric/Barnes Gear Pump 1.403 Cid, Ccw, 15.3 Gpm, 2800 Rpm (250947)
- HALDEX Gear Pump 0.065 Cid, 0.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250055)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.37 Cid, 3.0 Gpm at 2000 Rpm, 3625 PSI (252131)
- BUCHER Hydraulic Gear Pump (QX31-032/21-010R)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.6 GPM (1070054)
- PARKER 7/8in Hydraulic Vane Pump (17BSB141R01B100)
- PARKER HYDRAULIC GEAR PUMP (H31AA1B)
- Haldex Hydraulic Gear Pumps