Shop All Electric Hydraulic Pumps
Haldex
Concentric Two-Stage Pump: 4-Bolt, 9 Gpm, 3000 PSI, 4000 Max Rpm
Mfr # 249009
Zoro # G2514719
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 7
- Maximum Pressure 3000
- Weight 8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haldex
- MFR # 249009
- Zoro # G2514719
- UPC # 615986038208
- Country of Origin United States
- Category Electric Hydraulic Pumps
Details
HP | 7 |
Maximum Pressure | 3000 |
Weight | 8 lbs. |
Description
Ideal for press-type applications requiring fast approach/retract speeds and slower peak actuator work speeds due to horsepower limitations or safety constraints. 1/2’’ shafts use 404 woodruff key. 5/8’’ shafts use 3/16’’ x 1’’ straight key. 4,000 RPM max. Maximum pressure 3,000 PSI. 1/2’’ shafts use 404 woodruff key 5/8’’ shafts use 3/16’’ x 1’’ straight key 4,000 RPM max Maximum pressure 3,000 PSI, Compact, two-stage, external gear pumps designed for use at elevated pressures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1-1/2 HP, 1755 rpm, 3-Phase (EM3154T-8)
- DEVCON Permatex White Lithium Grease 1.5 oz (80345)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 7/8" (L11078)
- HALDEX Concentric Two-Stage Pump 13 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250014)
- HALDEX Pump Two Stage 28 Gpm Cw Rotation 2 Bolt A 3000 PSI (250028)
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- Haldex Hydraulic Pumps