Shop All Hammer Parts
Halder Supercraft
Repl Hammer Handle, Sledge, Hickory, 28 in
Mfr # 3566.081
Zoro # G5317182
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31 1/2 in
- Handle Type Ergonomic
- Type Sledge
- Includes Cotter Pin and Wedge
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3566.081
- Zoro # G5317182
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 31 1/2 in |
For Eye Opening Length | 1 3/4 in |
For Eye Opening Width | 1 3/4 in |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 31 1/2 in, For Eye Shape Oval, For Eye Opening Width 1 3/4 in, For Eye Opening Length 1 3/4 in, Compatible with Brand Supercraft, Handle Attachment Wedge, For Maximum Head Weight 10 lb, For Minimum Head Weight 10 lb, Compatible with Manufacturer Model Number 3366.080, Compatible with Series 3366, For Use With Sledge Hammers, Soft Face Mallets, Grip Style Plain, Includes Cotter Pin and Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- KO-KEN T Handle Socket 10mm 6 Point 250 x 200mm (104M-10)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- HALDER SUPERCRAFT Repl Hammer Handle, Mallet, Hickory, 11 in (3566.04)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 9-13/16 in (3566.025)
- VAUGHAN Axe Handle, 36 In Hickory, Curved (65363)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- Halder Supercraft Hammer Parts