Shop All Hammer Parts
Halder Supercraft
Repl Hammer Handle, Mallet, Hickory, 11 in
Mfr # 3566.04
Zoro # G5317164
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 1/2 in
- Handle Type Ergonomic
- Type Mallet
- Includes Cotter Pin and Wedge
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3566.04
- Zoro # G5317164
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 12 1/2 in |
For Eye Opening Width | 1 3/4 in |
For Eye Opening Length | 1 1/2 in |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 12 1/2 in, For Eye Shape Oval, For Eye Opening Width 1 3/4 in, For Eye Opening Length 1 1/2 in, Compatible with Brand Supercraft, Handle Attachment Wedge, For Maximum Head Weight 3 lb, For Minimum Head Weight 26 oz, Compatible with Grainger Part Number 22UZ87, 3ZLP9, 3ZLR1, Compatible with Manufacturer Model Number 3366.040, 3366.045, 3366.050, Compatible with Series 3366, For Use With Sledge Hammers, Soft Face Mallets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #8 (70108)
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 9-13/16 in (3566.025)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- FISKARS CLUB HAMMER 11"" 3LB (750910-1001)
- LEATHERHEAD TOOLS Ax Replacement Handle, 31" Yellow Handle, 6 lb. Sledge (882)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- Halder Supercraft Hammer Parts