Shop All Interchangeable Tips & Heads
Halder Supercraft
Hammer Tip, Hard, Nylon, White, 1-3/8 in
Mfr # 3508.035
Zoro # G5317103
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/8 in
- Hardness Hard
- Tip Material Nylon
- Color White
- For Use With Supercraft Mallet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3508.035
- Zoro # G5317103
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/8 in |
Diameter | 35 mm |
Details
Hardness | Hard |
Tip Material | Nylon |
Color | White |
For Use With | Supercraft Mallet |
Fits Hammers | Mfr. No. 3366.035 and 3377.035 |
Item | Replaceable Hammer Tip |
Type | Press Fit |
Compatible with Manufacturer Model Number | 3366.035, 3377.035 |
Tip Hardness | Hard |
Compatible with Brand | Supercraft |
Material | Nylon |
Compatible with Series | 3366, 3377 |
Hardness of Included Tips | Hard |
Included Tip Hardness | Hard |
Compatible with Manufacturer Part Number | 3366.035, 3377.035 |
Compatible Manufacturer Part Number | 3366.035, 3377.035 |
Compatible with Manufacturer Model Number [NEW] | 3366.035, 3377.035 |
Compatible Manufacturer Model Number | 3366.035, 3377.035 |
For Use with Mfr. Model Number | 3366.035, 3377.035 |
For Use With Mfr. Model Number | 3366.035, 3377.035 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 35 mm, Color White, Compatible with Brand Supercraft, Compatible with Grainger Part Number 22UZ86, 22UZ89, Compatible with Manufacturer Model Number 3366.035, 3377.035, Compatible with Series 3366, 3377
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3/4-10NC HTGP H2 4FL GP HND TAP BOT BRT (173173)
- SUPERCUT 120-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (523829)
- RIDGID Metal Carrying Case For 1XDZ4 (96720)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 33 oz., 11-31/32" (3377.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White (3508060)
- Halder Supercraft Interchangeable Tips & Heads