Shop All Interchangeable Tips & Heads
Halder Supercraft
Hammer Tip, Hard, Nylon, White, 1-3/4 in
Mfr # 3508.045
Zoro # G5372717
original price:
$11.47
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/4 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Type Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3508.045
- Zoro # G5372717
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/4 in |
Diameter | 45 mm |
Details
Hardness | Hard |
Tip Material | Nylon |
Color | White |
Type | Press Fit |
Fits Hammers | No. Modelo 3366.045 y 3377.045 |
Item | Replaceable Hammer Tip |
For Use With | Supercraft Mallet |
Compatible with Brand | Supercraft |
Tip Hardness | Hard |
Material | Nylon |
Compatible with Manufacturer Model Number | 3366.045, 3377.045 |
Compatible with Series | 3366, 3377 |
Hardness of Included Tips | Hard |
Included Tip Hardness | Hard |
Compatible with Manufacturer Part Number | 3366.045, 3377.045 |
Compatible Manufacturer Part Number | 3366.045, 3377.045 |
Compatible with Manufacturer Model Number [NEW] | 3366.045, 3377.045 |
Compatible Manufacturer Model Number | 3366.045, 3377.045 |
For Use with Mfr. Model Number | 3366.045, 3377.045 |
For Use With Mfr. Model Number | 3366.045, 3377.045 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 45 mm, Color White, Compatible with Brand Supercraft, Compatible with Grainger Part Number 22UZ87, 22UZ90, Compatible with Manufacturer Model Number 3366.045, 3377.045, Compatible with Series 3366, 3377
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Carbide Scribe with Magnet Handle (KCSC-00)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7152)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 11-3/8" (3377030)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" (3366050)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- Halder Supercraft Hammers and Striking Tools