Shop All Interchangeable Tips & Heads
Halder Supercraft
Hammer Tip, 4 In, Hard, White
Mfr # 3508100
Zoro # G2071772
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 4 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3508100
- Zoro # G2071772
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 4 in |
Thread Size (In.) | Clamped |
Diameter | 100 mm |
Details
Hardness | Hard |
Tip Material | Nylon |
Color | White |
For Use With | Rubber, Plastic, Super Plastic, Nylon |
Type | Soft-Face |
Item | Replaceable Hammer Tip |
Fits Hammers | 3ZLR8 |
Mounting | Clamping Head |
Compatible with Manufacturer Model Number | 3366107 |
Compatible with Brand | Supercraft |
Compatible with Series | 3366 |
Material | Nylon |
Tip Hardness | Hard |
Included Tip Hardness | Hard |
Hardness of Included Tips | Hard |
Compatible Manufacturer Part Number | 3366107 |
Compatible with Manufacturer Part Number | 3366107 |
Compatible with Manufacturer Model Number [NEW] | 3366107 |
Compatible Manufacturer Model Number | 3366107 |
For Use with Mfr. Model Number | 3366107 |
For Use With Mfr. Model Number | 3366107 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 100 mm, Color White, Mounting Clamping Head, Compatible with Brand Supercraft, Compatible with Grainger Part Number 3ZLR8, Compatible with Manufacturer Model Number 3366107, Compatible with Series 3366
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" female drive to 1/2" male socket adapter (5453)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool Kit, Metric, M4, M5, M6 (PNT110-M-KIT)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- WESTWARD Precision Measuring Tool Kit, 2 Pc (2YNK4)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" (3366050)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- WILLIAMS HaMMer Tip Exhard, 2in. (HSF-20XH)
- Halder Supercraft Hammers and Striking Tools