Shop All Interchangeable Tips & Heads
Halder Supercraft
Hammer Tip, 3 1/8 In, Hard, White
Mfr # 3508080
Zoro # G3059131
original price:
$34.73
18% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 3 1/8 in
- Hardness Hard
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3508080
- Zoro # G3059131
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 3 1/8 in |
Thread Size (In.) | Clamped |
Diameter | 80 mm |
Details
Hardness | Hard |
Tip Material | Nylon |
Color | White |
For Use With | Rubber, Plastic, Super Plastic, Nylon |
Item | Replaceable Hammer Tip |
Fits Hammers | 3ZLR7 |
Type | Soft-Face |
Mounting | Clamping Head |
Compatible with Brand | Supercraft |
Tip Hardness | Hard |
Compatible with Manufacturer Model Number | 3366081 |
Material | Nylon |
Compatible with Series | 3366 |
Hardness of Included Tips | Hard |
Included Tip Hardness | Hard |
Compatible Manufacturer Part Number | 3366081 |
Compatible with Manufacturer Part Number | 3366081 |
Compatible with Manufacturer Model Number [NEW] | 3366081 |
Compatible Manufacturer Model Number | 3366081 |
For Use with Mfr. Model Number | 3366081 |
For Use With Mfr. Model Number | 3366081 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 80 mm, Color White, Mounting Clamping Head, Compatible with Brand Supercraft, Compatible with Grainger Part Number 3ZLR7, Compatible with Manufacturer Model Number 3366081, Compatible with Series 3366
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- MIRKA Orbital Sander, 6"/5mm Orbit, Vac-Ready (MRP-650CV)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN CROWN HI FINSH FG (MT168HCFG)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White (3508060)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- Halder Supercraft Interchangeable Tips & Heads