Shop All Hammer Parts
Halder Supercraft
Hammer Handle, Mallet, Hickory, 10-1/2 in
Mfr # 3566.06
Zoro # G5317173
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 3/4 in
- Handle Type Ergonomic
- Type Mallet
- Includes Cotter Pin and Wedge
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3566.06
- Zoro # G5317173
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 11 3/4 in |
For Eye Opening Length | 1 1/2 in |
For Eye Opening Width | 1 1/2 in |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 11 3/4 in, For Eye Shape Oval, For Eye Opening Width 1 1/2 in, For Eye Opening Length 1 1/2 in, Compatible with Brand Supercraft, Handle Attachment Wedge, For Maximum Head Weight 5 lb, For Minimum Head Weight 35 oz, Compatible with Grainger Part Number 3ZLR2, Compatible with Manufacturer Model Number 3366.060, 3366.070, 3366.080, Compatible with Series 3366, For Use With Sledge Hammers, Soft Face Mallets, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6" x 11/16" (00608)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T20 L.28 mm (01350020)
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 9-13/16 in (3566.025)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- HALDER SUPERCRAFT Repl Hammer Handle, Mallet, Hickory, 11 in (3566.04)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- OCHSENKOPF Spare Handle, Ash, 850mm (OX E-86 E-0850)
- LINK HANDLES Bent Hollowback Shovel Handle, 48", Clear (66693)
- VAUGHAN & BUSHNELL 14"Prm Claw Hamm Handle (61202)
- Halder Supercraft Hammer Parts