Shop All Hammer Parts
Halder Supercraft
Hammer Handle, Mallet, Hickory, 10-1/2 in
Mfr # 3566.03
Zoro # G5315816
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 3/4 in
- Handle Type Ergonomic
- Type Mallet
- Includes Cotter Pin and Wedge
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3566.03
- Zoro # G5315816
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 11 3/4 in |
For Eye Opening Width | 1 1/4 in |
For Eye Opening Length | 1 1/4 in |
Description
Replacement Hammer Handle, Handle Material Wood, Overall Length 11 3/4 in, For Eye Shape Oval, For Eye Opening Width 1 1/4 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Supercraft, Handle Attachment Wedge, For Maximum Head Weight 2 lb, For Minimum Head Weight 12 oz, Compatible with Grainger Part Number 22UZ86, Compatible with Manufacturer Model Number 3366.030, 3366.035, Compatible with Series 3366, For Use With Sledge Hammers, Soft Face Mallets, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/64 (44215)
- KIPP Adjustable Handle With Push Button, Size: 1, 1/4-20, Plastic Black, Comp: Steel, Button: Red (K0269.711A2)
- HALDER SUPERCRAFT Repl Hammer Handle, Mallet, Hickory, 11 in (3566.04)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 9-13/16 in (3566.025)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- LINK HANDLES Bent Barley Fork Handle, 48", Clear (66575)
- VAUGHAN 21 Oz Hammer With Curved Hickory Handle (DD21C)
- OCHSENKOPF Spare Handle, Ash, 360mm (OX E-78 E-0380)
- Halder Supercraft Hand Tool Parts