Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Sledge Hammer, 9 lb., 34-1/2"
Mfr # 3366081
Zoro # G0440903
original price:
$297.99
15% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Color Gray/White
- Handle Color Natural
- Replaceable Tip Yes
- Standards GS
- Head Length 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3366081
- Zoro # G0440903
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Head Length | 200 mm |
Overall Length | 40 in |
Face Diameter | 3 1/8 in |
Handle Length | 31 1/2 in |
Hammer Face Diameter | 3 1/8 in |
Description
Dead-Blow Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Nylon, Steel, Head Weight 10 lb, Face Diameter 3 1/8 in, Overall Length 40 in, Handle Length 31 1/2 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer Yes, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Head Partially Filled with Steel Shot, Face Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3117)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. (2HUK2)
- DEWALT Backing flange for 5/8"-11 shaft grinders to mount type 1 cutoff wheels (DW4706)
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM250)
- Halder Supercraft Hammers and Striking Tools