Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 60 oz., 14-1/2"
Mfr # 3366060
Zoro # G1783223
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Tether Capable Tether Capable
- Standards GS
- Head Color White
- Face Diameter 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3366060
- Zoro # G1783223
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 2 3/8 in |
Head Length | 145 mm |
Overall Length | 14 in |
Hammer Face Diameter | 2 3/8 in |
Tip Diameter | 2 3/8 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 4 lb, Tip Diameter 2 3/8 in, Included Tip Hardness Hard, Overall Length 14 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm Short Metric Combination (CMMT44113)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94326-124W)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #52 (70152)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" (3366050)
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White (3508060)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- WILLIAMS HaMMer Tip Soft, 1-1/2in. (HSF-15S)
- Halder Supercraft Interchangeable Tips & Heads