Shop All Interchangeable Tips & Heads
This Product is Discontinued
Halder Supercraft
Dead Blow Hammer, 37 oz., 14-15/16" (Discontinued)
Mfr # 3389.05
Zoro # G5317076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Material Nylon
- Replaceable Tip Yes
- Face Diameter 1 15/16 in
- Head Material Steel
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Supercraft
- MFR # 3389.05
- Zoro # G5317076
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 1 15/16 in |
Head Length | 120 mm |
Overall Length | 15 in |
Tip Diameter | 2 in |
Hammer Face Diameter | 2 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 2 1/2 lb, Tip Diameter 2 in, Included Tip Hardness Hard, Overall Length 15 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Tubular Head Filled With Steel Shot, Features Completely Robot Welded, Inserts Made of Special Nylon With Maximum Strength, Grip Style Textured, Handle Color Black/Red, Handle Finish Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.