Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 35 oz., 14-1/2"
Mfr # 3366050
Zoro # G2423915
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Nonsparking No
- Handle Color Natural
- Replaceable Tip Yes
- Standards GS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3366050
- Zoro # G2423915
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 15 in |
Face Diameter | 2 in |
Head Length | 120 mm |
Tip Diameter | 2 in |
Hammer Face Diameter | 2 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 2 1/2 lb, Tip Diameter 2 in, Included Tip Hardness Hard, Overall Length 15 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Extension 15" (84647N)
- MILWAUKEE TOOL Pipe Wrench, Straight, Aluminum, 36 in L, 5 in Jaw Capacity (48-22-7236)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713M)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- HALDER SUPERCRAFT Dead Blow Hammer, 60 oz., 14-1/2" (3366060)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 63/64 in (3508.025)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- Halder Supercraft Hammers and Striking Tools