Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 29 oz., 14-5/16"
Mfr # 3366.045
Zoro # G5317024
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Replaceable Tip Yes
- Handle Color Natural
- Head Material Steel
- Head Length 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3366.045
- Zoro # G5317024
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Head Length | 120 mm |
Overall Length | 14 in |
Face Diameter | 1 3/4 in |
Hammer Face Diameter | 1 3/4 in |
Tip Diameter | 1 3/4 in |
Description
This Haldex Supercraft 3366.045 Dead Blow Hammer is a heavy-duty tool that you can rely on for tough jobs. The steel head and nylon faces make it durable and effective. With a 29 oz. head weight, this dead blow hammer provides plenty of power without being too heavy to handle. It has an overall length of 14 5/16 in., face diameter of 1 3/4 in., and head length of 4 23/32 in.. The handle is made from hickory, making it comfortable to use even for long periods of time. You will be able to get the job done with ease when you equip yourself with the Haldex Supercraft Dead Blow Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-53)
- HYDE Putty Knife, Stiff, 1-1/2", SS (06158)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49114)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 1-Battery Kit, 30 ft-lbs max (ARW1207P)
- HALDER SUPERCRAFT Dead Blow Hammer, 35 oz., 14-1/2" (3366050)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- Halder Supercraft Hammers and Striking Tools