Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 20 oz., 13-5/32"
Mfr # 3366.035
Zoro # G5315256
original price:
$56.29
18% off
new price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Head Color White
- Replaceable Tip Yes
- Tether Capable Tether Capable
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3366.035
- Zoro # G5315256
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 13 in |
Face Diameter | 1 3/8 in |
Head Length | 110 mm |
Hammer Face Diameter | 1 3/8 in |
Tip Diameter | 1 3/8 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 13 oz, Tip Diameter 1 3/8 in, Included Tip Hardness Hard, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Punch/Chisel Set, Interchangeable (4605)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39413CLB113355)
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 15 lb., 39-1/4" (3366107)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- Halder Supercraft Interchangeable Tips & Heads