Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 20 oz., 11-3/8"
Mfr # 3377030
Zoro # G2839943
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Overall Length 12 in
- Handle Color Black/Natural
- Face Diameter 1 3/16 in
- Head Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3377030
- Zoro # G2839943
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 12 in |
Face Diameter | 1 3/16 in |
Head Length | 110 mm |
Tip Diameter | 1 1/8 in |
Hammer Face Diameter | 1 1/8 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 21 oz, Tip Diameter 1 1/8 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-110)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In (S4004-500)
- CHANNELLOCK PLIER 12""PUMP CHANNEL LK (440)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" (3377.025)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 33 oz., 11-31/32" (3377.045)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 63/64 in (3508.025)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- Halder Supercraft Hammers and Striking Tools