Shop All Interchangeable Tips & Heads
Halder Supercraft
Dead Blow Hammer, 11 oz., 11-31/32"
Mfr # 3366.025
Zoro # G5352322
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Nonsparking No
- Head Color White
- Tether Capable Tether Capable
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Supercraft
- MFR # 3366.025
- Zoro # G5352322
- UPC # 04030618301585
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 12 in |
Head Length | 105 mm |
Face Diameter | 63/64 in |
Tip Diameter | 1 in |
Hammer Face Diameter | 1 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 12 oz, Tip Diameter 1 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- CTA MANUFACTURING socket magntc spark plug 14mm x 10" 6 pt (CTA2394)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1243)
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- HALDER SUPERCRAFT Supercraft Insert, Nylon, 3/4in, White (3508020)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- Halder Supercraft Interchangeable Tips & Heads