Shop All Dead Blow Hammers
Halder Simplex
Supercraft 30 Dead Blow, No-Rebound Hamme
Mfr # 3366.03
Zoro # G004857775
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 1.18
- Handle Material Wood, Hickory
- Overall Length 12.99
- Features Very safe handle-head-connection due to aluminum wedge and safety pin. Nylon inserts have excellent impact quality and very high durability. Handle and inserts are replaceable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3366.03
- Zoro # G004857775
- UPC # 04030618301592
- Country of Origin Germany
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1.18 |
Overall Length | 12.99 |
Details
Item | Supercraft 30 Dead Blow,No-Rebound Hamme |
Handle Material | Wood, Hickory |
Features | Very safe handle-head-connection due to aluminum wedge and safety pin. Nylon inserts have excellent impact quality and very high durability. Handle and inserts are replaceable. |
Description
Supercraft 30 Dead Blow,No-Rebound Hamme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- JOHNSON LEVEL 12 In. English Structo-Cast Combination Square (415)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- HALDER SIMPLEX Supercraft 70 Dead Blow Hammer Replc (3508.07)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 13-1/2" (68-532G)
- NUPLA Dead Blow Hammer 2Lb (10062)
- TITAN Dead Blow 3Pc Hammer Set (TL63143)
- KRAFT TOOL Dead Blow Hammer, No. 2 (BL275)
- CAPRI TOOLS 56 oz. Dead Blow Ball Peen Hammer (CPDBHB56)
- Halder Simplex Dead Blow Hammers