Shop All Interchangeable Tips & Heads
Halder Simplex
Soft Face Hammer, 4-3/8 lb., 16" L
Mfr # 3026060
Zoro # G2218553
original price:
$87.99
25% off
new price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Plastic, Rubber
- Handle Color Black/Natural
- Head Length 150 mm
- Handle Material Wood
- Hammer Tip Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3026060
- Zoro # G2218553
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Head Length | 150 mm |
Hammer Tip Dia. | 2 3/8 in |
Overall Length | 16 in |
Tip Diameter | 2 3/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Cast Iron, Tip Material Plastic, Rubber, Head Weight 3 1/2 lb, Tip Diameter 2 3/8 in, Included Tip Hardness Hard, Medium, Overall Length 16 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Ergonomic Wooden Handle, Integrated Handle Protection Sleeve, Vibration-Damping, Grip Style Plain, Handle Color Black/Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- POWERBUILT 1/2" Drive 24Mm 6Pt Deep Socket (640840)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard (3207.05)
- SPEC OPS Soft Mallet Hammer Cap (SPEC-SFACE1)
- Halder Simplex Hammers and Striking Tools