Shop All Interchangeable Tips & Heads
Halder Simplex
Soft Face Hammer, 2-1/2 lb., 13-3/4" L
Mfr # 3026050
Zoro # G1132966
original price:
$55.69
9% off
new price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Plastic, Rubber
- Nonsparking No
- Hammer Tip Dia. 2 in
- Hammer Tips Included Yes
- Standards GS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3026050
- Zoro # G1132966
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Hammer Tip Dia. | 2 in |
Overall Length | 15 in |
Head Length | 135 mm |
Tip Diameter | 2 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Cast Iron, Tip Material Plastic, Rubber, Head Weight 2 1/2 lb, Tip Diameter 2 in, Included Tip Hardness Hard, Medium, Overall Length 15 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Ergonomic Wooden Handle, Integrated Handle Protection Sleeve, Vibration-Damping, Grip Style Plain, Handle Color Black/Natural, Handle Finish Varnished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Tool Bag, Green, Polyester (657006000)
- CRESCENT NICHOLSON 8" Half Round Double Cut Second File - Boxed (04927N)
- TEKTON 7/8 Inch Combination Wrench (18264)
- PRO-SERIES Pro-Series #40 NMTB ER-32 Collet Chuck-Drawbar End (3901-5090)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- Halder Simplex Interchangeable Tips & Heads