Shop All Sledges
Halder Simplex
Simplex 80 Sledgehammer with Nylon
Mfr # 3089.081
Zoro # G104857774
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31.5
- Handle Material Wood, Hickory
- Face Diameter 3.15
- Features All parts can be replaced. Inserts are interchangeable.
- Includes White Nylon and Silver Soft Metal/Aluminum inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3089.081
- Zoro # G104857774
- UPC # 04030618306443
- Country of Origin Germany
- Category Sledges
Dimensions
Overall Length | 31.5 |
Face Diameter | 3.15 |
Overall Width | 6.89 |
Details
Item | Simplex 80 Sledgehammer with Nylon |
Handle Material | Wood, Hickory |
Features | All parts can be replaced. Inserts are interchangeable. |
Includes | White Nylon and Silver Soft Metal/Aluminum inserts |
Application | Joining of workpieces, assembly of sharp-edged workpieces, straightening work, mold construction, plant construction, assembly, repair and maintenance work |
Weight | 8.07 |
Description
Simplex 80 Sledgehammer with Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79395)
- WILTON Soft Face Sledge, 8 lb, 38 In, Rubber/Steel (40836)
- DIABLO Carbide Grit Jig Saw Blades Deliver Xtrm (DJT130RF)
- DIXON Air Tool Swivel, Aluminum 3/8" (D346U)
- HALDER SIMPLEX Simplex 80 Sledgehammer w/Black Rubber (3027.081)
- HALDER SIMPLEX Simplex 100 Sledgehammer w/Black Rubber (3027.1)
- CS UNITEC Non Sparking Hammer, Club, 4 lbs, Beryllium Copper (EX108U-0400B)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21230 (21230)
- WILTON Soft Face Sledge, 12 lb, 38 In, Steel (41236)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- GROZ Handle Sledge Hammers, 12 lb., 30" (34515)
- Halder Simplex Sledges