Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 80 Replacement Face Insert, Very
Mfr # 3208.08
Zoro # G804857760
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 3.14
- Overall Length 2
- Features Very wear-resistant, no chipping, oil and grease resistant
- For Use With Halder Simplex Mallets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3208.08
- Zoro # G804857760
- UPC # 04030618301219
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 3.14 |
Overall Length | 2 |
Details
Features | Very wear-resistant, no chipping, oil and grease resistant |
Item | Simplex 80 Replacement Face Insert,Very |
For Use With | Halder Simplex Mallets |
Description
Simplex 80 Replacement Face Insert,Very
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- CRESCENT NICHOLSON Machinist File Set with Cleaner, 8 piece (22025NNN)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black (3202.08)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- Halder Simplex Hammers and Striking Tools