Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 80 Replacement Face Insert, Black
Mfr # 3202.08
Zoro # G804857777
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Halder Simplex Mallets
- Overall Length 2.75
- Features Impact cushioning, odorless, low-wear
- Face Diameter 3.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3202.08
- Zoro # G804857777
- UPC # 04030618301004
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 2.75 |
Face Diameter | 3.14 |
Details
For Use With | Halder Simplex Mallets |
Item | Simplex 80 Replacement Face Insert,Black |
Features | Impact cushioning, odorless, low-wear |
Description
Simplex 80 Replacement Face Insert,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 5mm (520-005)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- KIPP Six Lobe Knobs with borehole, metric (K0184.83216)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 25"" (07227)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft (3201.04)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- Halder Simplex Interchangeable Tips & Heads