Shop All Interchangeable Tips & Heads
Halder Simplex
Simplex 80 Replacement Face Insert, Al
Mfr # 3209.08
Zoro # G404857764
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Diameter 3.14
- Overall Length 2.25
- Features Heat-resistant
- For Use With Halder Simplex Mallets. Cannot be mounted into an aluminum housing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halder Simplex
- MFR # 3209.08
- Zoro # G404857764
- UPC # 04030618301264
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 3.14 |
Overall Length | 2.25 |
Details
Item | Simplex 80 Replacement Face Insert,Al |
Features | Heat-resistant |
For Use With | Halder Simplex Mallets. Cannot be mounted into an aluminum housing. |
Description
Simplex 80 Replacement Face Insert,Al
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- HALDER SIMPLEX Soft Face Hammer, 2-1/2 lb., 13-3/4" L (3026050)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Mid (3203.05)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- Halder Simplex Interchangeable Tips & Heads