Shop All Mallets
Halder Simplex
Simplex 80 Mallet with Black Rubber and
Mfr # 3029.08
Zoro # G004857744
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 3.15
- Handle Material Wood, Acacia
- Overall Length 19.29
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3029.08
- Zoro # G004857744
- UPC # 04030618304555
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 3.15 |
Overall Length | 19.29 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 80 Mallet with Black Rubber and |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 80 Mallet with Black Rubber and
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor, Carbon Steel (29VU94)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- HALDER SIMPLEX Simplex 40 Mallet, Aluminum w/Soft Blue (3113.04)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- HALDER SIMPLEX Simplex 40 Mallet w/Black and Grey Rubb (3023.04)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blue (3012.04)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- Halder Simplex Hammers and Striking Tools