Shop All Mallets
Halder Simplex
Simplex 80 Mallet with Black Rubber
Mfr # 3027.08
Zoro # G304857741
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Diameter 3.15
- Handle Material Wood, Acacia
- Overall Length 19.29
- Features All parts can be replaced. Inserts are interchangeable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halder Simplex
- MFR # 3027.08
- Zoro # G304857741
- UPC # 04030618300724
- Country of Origin Germany
- Category Mallets
Dimensions
Face Diameter | 3.15 |
Overall Length | 19.29 |
Details
Handle Material | Wood, Acacia |
Item | Simplex 80 Mallet with Black Rubber |
Features | All parts can be replaced. Inserts are interchangeable. |
Description
Simplex 80 Mallet with Black Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 05 125)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- ZORO SELECT Lock Screw (LS2)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Superpl (3027.261)
- HALDER SIMPLEX Simplex 60 Mallet with Black Rubber (3027.06)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blue (3012.03)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- STAHLWILLE TOOLS Rubber composition hammer d.90 mm 1220 g (70140004)
- Halder Simplex Hammers and Striking Tools